Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primer Bulb Shop -018 For Briggs & Stratton 694394, PK10

  • Mfr # 120-018

  • Zoro # G704263999


product price: $21.49
/pk 10, $2.15/ea

Key Features

Overall Height (In.)
3/4 in
Outside Diameter
3/4 in
Replaces
Briggs & Stratton 4128, 4178, 494408, 5084D, 5084H, 5084K, 691347, 694394
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120-018
Zoro #
G704263999
UPC #
23899350599
Country of Origin
United States

Dimensions

Overall Height (In.)
3/4 in
Outside Diameter
3/4 in

Details

Replaces
Briggs & Stratton 4128, 4178, 494408, 5084D, 5084H, 5084K, 691347, 694394

Description

Keep yout small outdoor power equipment running at the top of its game with a Primer Bulbs to replace your old, worn out Primer Bulbs. Stens parts are made of high quality material that is built to last and can withstand harsh weather.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.