
Primer Bulb Vector Carburetor For Tecumseh Tvs90 Vlv-50 Vlv-60 120-658
Mfr # 120-658
Zoro # G104263865
product price: $8.79
/eaSold in multiples of 2 for $17.58
Key Features
Outside Diameter
1 in
Overall Height (In.)
13/16 in
Replaces
Tecumseh 36045, 36045A, 640259
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120-658
Zoro #
G104263865
UPC #
023899193219
Country of Origin
Taiwan, Province of China
Dimensions
Outside Diameter
1 in
Overall Height (In.)
13/16 in
Details
Replaces
Tecumseh 36045, 36045A, 640259
Description
Keep yout small outdoor power equipment running at the top of its game with a Primer Bulbs to replace your old, worn out Primer Bulbs. Stens parts are made of high quality material that is built to last and can withstand harsh weather.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.