Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTO Clutch For Exmark 131-1100, Toro 131-1100, Warner 5218-349

  • Mfr # 255-704

  • Zoro # G804924721


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
Exmark 131-1100, Toro 131-1100, Warner 5218-349
Inside Dia.
1-1/8 in
Rotation
Counter Clockwise
Pulley Diameter
7-1/2 in
Belt Width
1/2 in or 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255-704
Zoro #
G804924721
UPC #
714205023473
Country of Origin
United States

Dimensions

Inside Dia.
1-1/8 in
Pulley Diameter
7-1/2 in
Belt Width
1/2 in or 5/8 in

Details

Replaces OEM Part
Exmark 131-1100, Toro 131-1100, Warner 5218-349
Rotation
Counter Clockwise

Description

Description: PTO Clutch
Belt Width: 1/2" or 5/8"
ID: 1 1/8"
Pulley Diameter: 7 1/2"
Rotation Direction: CCW
Notes: Designed for Rugged Use
Replaces OEM Numbers:
Exmark: 131-1100
Toro: 131-1100
Warner: 5218-349, *Verify the part fits before purchasing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.