PTO Clutch For Ferris 5101790, 5600213, Warner 5218-238 1 1/8" ID

  • Mfr # 255-700

  • Zoro # G504924724


product price:  $469.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
Ferris 5101790, 5600213, Warner 5218-238
Rotation
Clockwise
Belt Width
1/2 in or 5/8 in
Inside Dia.
1-1/8 in
Pulley Diameter
4-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
255-700
Zoro #
G504924724
UPC #
714205022988
Country of Origin
United States

Dimensions

Belt Width
1/2 in or 5/8 in
Inside Dia.
1-1/8 in
Pulley Diameter
4-7/8 in

Details

Replaces OEM Part
Ferris 5101790, 5600213, Warner 5218-238
Rotation
Clockwise

Description

Description: PTO Clutch
Belt Width: 1/2" or 5/8"
ID: 1 1/8"
Pulley Diameter: 4 7/8"
Rotation Direction: CW
Notes: Designed for Rugged Use
Replaces OEM Numbers:
Ferris: 5101790, 5600213
Warner: 5218-238, *Verify the part fits before purchasing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.