Zoro Homepage

PTO Clutch For John Deere AUC11232, Warner 5218-324 3/8" Belt Width

  • Mfr # 255-702

  • Zoro # G504946498


product price: $759.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255-702
Zoro #
G504946498
UPC #
714205022254
Country of Origin
United States

Description

Description: PTO Clutch
Belt Width: 3/8", 1/2" or 5/8"
Height: 4"
Pigtail: Included
Pulley Diameter: 4 3/8"
Rotation Direction: Clockwise / Counter Clockwise
Notes: Designed for Rugged Use, For proper ordering, reference Warner or Ogura part numbers stamped on clutch, To prevent premature clutch failure, follow the instruction sheet included with the clutch
Replaces OEM Numbers:
John Deere: AUC11232
Warner: 5218-324, *Verify the part fits before purchasing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.