PTO Clutch For Toro 125-0038, Warner 5217-78 5 3/8" Pulley Diameter

  • Mfr # 255-888

  • Zoro # G604924730


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
Toro 125-0038, Warner 5217-78
Inside Dia.
1 in
Pulley Diameter
5-3/8 in
Rotation
Counter Clockwise
Belt Width
1/2 in or 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
255-888
Zoro #
G604924730
UPC #
23899560547
Country of Origin
India

Dimensions

Inside Dia.
1 in
Pulley Diameter
5-3/8 in
Belt Width
1/2 in or 5/8 in

Details

Replaces OEM Part
Toro 125-0038, Warner 5217-78
Rotation
Counter Clockwise

Description

Description: PTO Clutch
Belt Width: 1/2" or 5/8"
ID: 1"
Pigtail: Not included
Pulley Diameter: 5 3/8"
Rotation Direction: CCW
Notes: Designed for Rugged Use, For proper ordering, reference Warner or Ogura part numbers stamped on clutch, To prevent premature clutch failure, follow the instruction sheet included with the clutch
Replaces OEM Numbers:
Toro: 125-0038
Warner: 5217-78, *Verify the part fits before purchasing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.