Zoro Homepage

PTO Clutch For Warner 5218-399, Wright Mfg. 71410028 1" ID

  • Mfr # 255-706

  • Zoro # G304924719


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
Warner 5218-399, Wright Mfg. 71410028
Inside Dia.
1 in
Belt Width
1/2 in or 5/8 in
Rotation
Counter Clockwise
Pulley Diameter
7-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255-706
Zoro #
G304924719
UPC #
714205023497
Country of Origin
United States

Dimensions

Inside Dia.
1 in
Belt Width
1/2 in or 5/8 in
Pulley Diameter
7-3/8 in

Details

Replaces OEM Part
Warner 5218-399, Wright Mfg. 71410028
Rotation
Counter Clockwise

Description

Description: PTO Clutch
Belt Width: 1/2" or 5/8"
ID: 1"
Pulley Diameter: 7 3/8"
Rotation Direction: CCW
Notes: Designed for Rugged Use
Replaces OEM Numbers:
Warner: 5218-399
Wright Mfg: 71410028, *Verify the part fits before purchasing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.