Zoro Homepage

Quick Coupler Socket For 3/8" Male Brass; 758-902

  • Mfr # 758-902

  • Zoro # G604246474


product price: $12.75
/ea

Key Features

Inlet
3/8 in
Material
Brass
Max PSI
4000
Inlet Thread Type
MALE
Max Temperature
300 F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
758-902
Zoro #
G604246474
UPC #
023899458769
Country of Origin
China

Details

Inlet
3/8 in
Material
Brass
Max PSI
4000
Inlet Thread Type
MALE
Max Temperature
300 F
Temperature
300 F
Gallons Per Minute
10.5

Description

Stens Couplers are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer and accessories for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.