Zoro Homepage

Quick Coupler Socket Gallons Per Minute 10.500, Inlet 1/4" Lawn Mowers

  • Mfr # 758-906

  • Zoro # G004246470


product price: $11.45
/ea
Sold in multiples of 2 for $22.90

Key Features

Material
Brass
Max. Temperature
300°F
GPM
10.5
Temperature
300°F
Inlet
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
758-906
Zoro #
G004246470
UPC #
23899458783
Country of Origin
China

Details

Material
Brass
Max. Temperature
300°F
GPM
10.5
Temperature
300°F
Inlet
1/4 in
Inlet Thread Type
Female
Max. PSI
4000

Description

Stens Couplers are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer and accessories for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.