Rolled Air-Lift Blades For 32" Cut Deck Lawnmowers Scag 482877 340-172

  • Mfr # 340-172

  • Zoro # G704248125


product price:  $18.15
/ea

Key Features

Length
16-1/2 in
Center Hole Diameter
5/8 in
Thickness
0.203 in
Overall Width
2-1/2 in
Replaces
Bunton PC1255, PC2005, PL4055, PL4205, PL4855, Great Dane GDU10230, John Deere TCU29299, Scag 48110, 481706, 481710, 48184, 482461, 482877, A48110, A48184, Snapper 1-7043, 7017043, 7075771, 7075771BZ, 7075771BZYP, Wright Mfg. 71440002
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
340-172
Zoro #
G704248125
UPC #
023899326723
Country of Origin
United States

Dimensions

Length
16-1/2 in
Center Hole Diameter
5/8 in
Thickness
0.203 in
Overall Width
2-1/2 in

Details

Replaces
Bunton PC1255, PC2005, PL4055, PL4205, PL4855, Great Dane GDU10230, John Deere TCU29299, Scag 48110, 481706, 481710, 48184, 482461, 482877, A48110, A48184, Snapper 1-7043, 7017043, 7075771, 7075771BZ, 7075771BZYP, Wright Mfg. 71440002

Description

Stens Rolled Air-Lift Blade is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.