Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scraper Bar 780-954 For Toro 105-9976-01

  • Mfr # 780-954

  • Zoro # G704249597


product price: $64.21
/ea

Key Features

Material
Stamped Steel
Thickness
0.113 in
Length (In.)
25-3/16 in
Width
2-3/4 in
Replaces
Toro 105-9976-01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780-954
Zoro #
G704249597
UPC #
23899482092
Country of Origin
China

Dimensions

Thickness
0.113 in
Length (In.)
25-3/16 in
Width
2-3/4 in

Details

Material
Stamped Steel
Replaces
Toro 105-9976-01

Description

Stens scraper bars help your snowblower remove stubborn patches of snow down to the surface of your sidewalk or driveway. With these scraper bars, you can get the cleanest, snow-free pavement possible. Stens scraper bars are highly effective at loosening snow and not just riding over it. Our well-designed scraper bars dig into snow that has been packed down. Having significant contact with pavement, scraper bars experience a lot of wear and tear, requiring periodic replacement of the bar. Stens offers scraper bars that are ruggedly designed to handle the harsh treatment that they encounter by running into packed snow, ice and uneven pavement. The sturdy design of a Stens scraper bar means you can generally expect a longer service life. The bottom line is that Stens scraper bars will help your snowblower do a better job at maintaining snow-free sidewalks and driveways throughout the winter. A quality scraper bar that does its job well is a key component in helping you keep snow cleared away.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.