Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Streak Trimmer Line, 1155 Ft.

  • Mfr # 380-831

  • Zoro # G4050654


product price: $44.54
/ea

Key Features

Diameter
0.08 in
Length
1,155 ft
Material
Co-Polymer
Trimmer Line Shape
Multi-Sided
Compatible Product Type
Curved shaft trimmers with a line diameter of 0.080 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380-831
Zoro #
G4050654
UPC #
023899333141
Country of Origin
Viet Nam

Dimensions

Diameter
0.08 in
Length
1,155 ft
Overall Length
1,155 ft

Details

Item
String Trimmer Line
Material
Co-Polymer
Trimmer Line Shape
Multi-Sided
Compatible Product Type
Curved shaft trimmers with a line diameter of 0.080 in
Product Type
String Trimmer Line
Color
Green

Description

String Trimmer Line, Product Type String Trimmer Line, Color Green, Diameter 0.08 in, Material Co-Polymer, Compatible Manufacturer Number Not Applicable, Trimmer Line Shape Multi-Sided, Overall Length 1,155 ft, Compatible Grainger Part Number Not Applicable, Compatible Product Type Curved shaft trimmers with a line diameter of 0.080 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.