Silver Streak Trimmer Line, 275 Ft.
Mfr # 380-822
Zoro # G4341556
product price: $19.59
/eaKey Features
Diameter
0.095 in
Length
275 ft
Material
Co-Polymer
Trimmer Line Shape
Multi-Sided
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
380-822
Zoro #
G4341556
UPC #
023899333110
Country of Origin
Viet Nam
Dimensions
Diameter
0.095 in
Length
275 ft
Overall Length
275 ft
Details
Item
String Trimmer Line
Material
Co-Polymer
Trimmer Line Shape
Multi-Sided
Color
Green
Product Type
String Trimmer Line
Compatible Product Type
Curved or straight shaft trimmers with a line diameter of 0.095 in
Description
String Trimmer Line, Product Type String Trimmer Line, Color Green, Diameter 0.095 in, Material Co-Polymer, Compatible Manufacturer Number Not Applicable, Trimmer Line Shape Multi-Sided, Overall Length 275 ft, Compatible Grainger Part Number Not Applicable, Compatible Product Type Curved or straight shaft trimmers with a line diameter of 0.095 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.