Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Streak Trimmer Line, 435 Ft.

  • Mfr # 380-834

  • Zoro # G4119507


product price: $42.20
/ea

Key Features

Diameter
0.13 in
Length
435 ft
Material
Co-Polymer
Trimmer Line Shape
Multi-Sided
Overall Length
435 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380-834
Zoro #
G4119507
UPC #
023899333172
Country of Origin
Viet Nam

Dimensions

Diameter
0.13 in
Length
435 ft
Overall Length
435 ft

Details

Item
String Trimmer Line
Material
Co-Polymer
Trimmer Line Shape
Multi-Sided
Product Type
String Trimmer Line
Color
Green
Compatible Product Type
Straight shaft or walk behind trimmers with a line diameter of 0.130 in

Description

String Trimmer Line, Product Type String Trimmer Line, Color Green, Diameter 0.13 in, Material Co-Polymer, Compatible Manufacturer Number Not Applicable, Trimmer Line Shape Multi-Sided, Overall Length 435 ft, Compatible Grainger Part Number Not Applicable, Compatible Product Type Straight shaft or walk behind trimmers with a line diameter of 0.130 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.