Silver Streak Trimmer Line, 675 Ft.
Mfr # 380-833
Zoro # G4060007
product price: $42.83
/eaKey Features
Diameter
0.105 in
Length
675 ft
Material
Co-Polymer
Compatible Product Type
Straight shaft trimmers with a line diameter of 0.105 in
Trimmer Line Shape
Multi-Sided
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
380-833
Zoro #
G4060007
UPC #
023899333165
Country of Origin
Viet Nam
Dimensions
Diameter
0.105 in
Length
675 ft
Overall Length
675 ft
Details
Item
String Trimmer Line
Material
Co-Polymer
Compatible Product Type
Straight shaft trimmers with a line diameter of 0.105 in
Trimmer Line Shape
Multi-Sided
Product Type
String Trimmer Line
Color
Green
Description
String Trimmer Line, Product Type String Trimmer Line, Color Green, Diameter 0.105 in, Material Co-Polymer, Compatible Manufacturer Number Not Applicable, Trimmer Line Shape Multi-Sided, Overall Length 675 ft, Compatible Grainger Part Number Not Applicable, Compatible Product Type Straight shaft trimmers with a line diameter of 0.105 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.