Zoro Homepage

Skid Shoe 780-708 For Toro 40-8160-01

  • Mfr # 780-708

  • Zoro # G504249650


product price: $10.15
/ea

Key Features

Height
2-3/4 in
Width
3/4 in
Length (In.)
5 in
Center to Center
2 in
Replaces
Toro 40-8160, 40-8160-01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780-708
Zoro #
G504249650
UPC #
23899439119
Country of Origin
China

Dimensions

Height
2-3/4 in
Width
3/4 in
Length (In.)
5 in

Details

Center to Center
2 in
Replaces
Toro 40-8160, 40-8160-01

Description

Stens skid shoes make snow blowing an easier job while protecting both your snowblower and the pavement. This handy attachment installs on your snowblower to raise it just enough to glide over uneven surfaces. They are especially useful on sidewalks and driveways where cracks create ridges. Instead of experiencing a jarring bump or coming to a sudden stop, your snowblower will gently ride over the uneven surface. Forward motion as you blow snow will be smooth and easy going. Avoiding these bumps also protects your snowblower from damage that can occur from hitting ridges. Skid shoes are also beneficial for use on gravel surfaces. By acting as a spacer between the snowblower and ground, the skid shoe reduces the chances of the snowblower picking up and slinging stones. Stens skid shoes are heavy duty to handle the rigors of snow removal work. Exceptional durability makes these skid shoes a long-lasting accessory.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.