Shop STENS
See all product information
Create Account
Skid Shoe For Ariens St1024 St1028 St1128 St1130 Dle Let 780-283
- Mfr # 780-283
- Zoro # G504249667
product price:Â
$
16.75
/ea
Key Features
Length (In.)
5 3/4 in
Width
3 5/8 in
Color
Orange
Height
1-1/16 in
Number of Slots
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 780-283
- Zoro #
- G504249667
- UPC #
- 23899420155
- Country of Origin
- China
- Color
- Orange
- Number of Slots
- 2
- Replaces
- Ariens 01016500, 0106500, 0245995, 02483851, 02483859
- Mounting Hole Center to Center
- 3 in
Dimensions
- Length (In.)
- 5 3/4 in
- Width
- 3 5/8 in
- Height
- 1-1/16 in
- Slot Width
- 7/16 in
- Slot Length
- 1-3/4 in
Description
Stens skid shoes make snow blowing an easier job while protecting both your snowblower and the pavement. This handy attachment installs on your snowblower to raise it just enough to glide over uneven surfaces. They are especially useful on sidewalks and driveways where cracks create ridges. Instead of experiencing a jarring bump or coming to a sudden stop, your snowblower will gently ride over the uneven surface. Forward motion as you blow snow will be smooth and easy going. Avoiding these bumps also protects your snowblower from damage that can occur from hitting ridges. Skid shoes are also beneficial for use on gravel surfaces. By acting as a spacer between the snowblower and ground, the skid shoe reduces the chances of the snowblower picking up and slinging stones. Stens skid shoes are heavy duty to handle the rigors of snow removal work. Exceptional durability makes these skid shoes a long-lasting accessory.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.