Skid Shoe For Ariens Tt8, St824, St924, St928, St1028, St1032, St1236

  • Mfr # 780-037

  • Zoro # G804249633


product price:  $18.25
/ea

Key Features

Material
Stamped Steel
Width
4-3/4 in
Thickness
0.18 in
Length (In.)
5-1/2 in
Replaces
Ariens 02449400, 03075559
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
780-037
Zoro #
G804249633
UPC #
23899491988
Country of Origin
China

Dimensions

Width
4-3/4 in
Thickness
0.18 in
Length (In.)
5-1/2 in

Details

Material
Stamped Steel
Replaces
Ariens 02449400, 03075559
Center to Center
3-7/16 in

Description

Stens skid shoes make snow blowing an easier job while protecting both your snowblower and the pavement. This handy attachment installs on your snowblower to raise it just enough to glide over uneven surfaces. They are especially useful on sidewalks and driveways where cracks create ridges. Instead of experiencing a jarring bump or coming to a sudden stop, your snowblower will gently ride over the uneven surface. Forward motion as you blow snow will be smooth and easy going. Avoiding these bumps also protects your snowblower from damage that can occur from hitting ridges. Skid shoes are also beneficial for use on gravel surfaces. By acting as a spacer between the snowblower and ground, the skid shoe reduces the chances of the snowblower picking up and slinging stones. Stens skid shoes are heavy duty to handle the rigors of snow removal work. Exceptional durability makes these skid shoes a long-lasting accessory.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.