Zoro Homepage

Solid Braid Starter Rope 146-084 For #3 1/2 Solid Braid 200'

  • Mfr # 146-084

  • Zoro # G304263429


product price: $32.49
/ea

Key Features

Overall Length
200 ft
Outside Dia.
7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146-084
Zoro #
G304263429
UPC #
23899007998
Country of Origin
Viet Nam

Dimensions

Overall Length
200 ft
Outside Dia.
7/64 in

Description

Stens True Blue Starter Rope is a premium grade product that makes starting outdoor power equipment easier. True Blue is made from a polyester full synthetic fiber featuring 16 strand braid construction with core line and an outer coating. Its 16-carrier sheath provides rope longevity with more yarn to wear before reaching the polyester core. This starter rope is made to withstand the frequency and pulling force commonly experienced by starter rope in commercial operations. High tensile strength resists breakage and damage that can shorten the serviceability of lower grade starter ropes. Low stretch properties keep the rope in shape over a long service life. High wear resistance reduces premature wearing at contact points. A smooth surface with a soft and flexible texture enhance easier pulling and starting of engines. Stens True Blue Starter rope is a preferred choice for commercial operators whose work is more demanding on equipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.