Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spindle Assembly Fits For Toro 100-3976 285-919

  • Mfr # 285-919

  • Zoro # G804264384


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5-5/8 in
Replaces OEM Part
Toro 100-3976, 99-3877
Blade Saddle Width
2-11/16 in
Pulley Outer Diameter
8-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
285-919
Zoro #
G804264384
UPC #
23899475247
Country of Origin
China

Dimensions

Overall Height
5-5/8 in
Blade Saddle Width
2-11/16 in
Pulley Outer Diameter
8-7/8 in

Details

Replaces OEM Part
Toro 100-3976, 99-3877

Description

Engineered with precision, Stens spindle assemblies maximize lawn mower power while enhancing the efficiency of the pulley system performance. Stens spindle assemblies rotate blades with a consistent and smooth motion for a perfectly even cut. Solidly build to handle the rigors of lawn care, these spindle assemblies resist damage from hazards commonly encountered outdoors. Improved resistance to damage means these spindle assemblies keep working at optimal performance standards over a longer service life. Spindle assemblies come completely built and ready for installation, which saves the labor of refurbishing an older one.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.