Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spindle Pulley 275-207 For Great Dane D18084

  • Mfr # 275-207

  • Zoro # G304239318


product price: $47.19
/ea

Key Features

Pulley Diameter - Belt Tensioners and Tension Pulleys
5-5/8 in
Pulley Type - Belt Tensioners and Tension Pulleys
Splined
Replaces
Ariens 07329667, Great Dane D18084
Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
275-207
Zoro #
G304239318
UPC #
23899183111
Country of Origin
United States

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
5-5/8 in
Inside Dia.
1 in

Details

Pulley Type - Belt Tensioners and Tension Pulleys
Splined
Replaces
Ariens 07329667, Great Dane D18084

Description

Stens spindle pulleys help smooth the rotation of blades to ensure a clean, consistent cut of lawns. Spindle pulleys are an important component in a mower’s cutting deck along with the spindle itself. Manufactured to original specifications, these spindle pulleys run flat and true, providing smooth motion for the spindle assembly. Stens spindle pulleys are solidly built to resist breaking, bending and warping that can lead to inconsistent blade movement. Stens spindle pulleys can help restore a mower’s ability to produce an even and uniform cut of turfgrasses preferred by lawn cate professionals. A new spindle pulley will also eliminate squealing, buzzing and vibration that can occur from a worn or defective pulley. Stens spindle pulleys can keep mowers working at peak performance to maintain beautifully manicured lawns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.