Standard Blade Fits Oem - Kubota B2150D F2560 K5676-97520 330-801

  • Mfr # 330-801

  • Zoro # G304248105


product price:  $19.79
/ea

Key Features

Length
24-1/2 in
Center Hole Diameter
1-1/8 in
Thickness
0.236 in
Features
Heavy Duty
Overall Width
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
330-801
Zoro #
G304248105
UPC #
23899422043
Country of Origin
United States

Dimensions

Length
24-1/2 in
Center Hole Diameter
1-1/8 in
Thickness
0.236 in
Overall Width
2-1/2 in

Details

Features
Heavy Duty
Replaces
Kubota 33097-88890, 70000-25002, 70000-25013, 76553-34330, K5676-97520

Description

Stens Standard Blade is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer control for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.