
Standard Blade Fits Oem - Toro Z597-D Z Master 108-1958-03 345-300
Mfr # 345-300
Zoro # G304248365
product price:Â $27.69
/eaKey Features
Length
25-3/16 in
Center Hole Diameter
1/2 in
Thickness
0.236 in
Overall Width
2-1/2 in
Replaces
Toro 108-1958, 108-1958-03, 121-5347-03
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
345-300
Zoro #
G304248365
UPC #
23899462742
Country of Origin
United States
Dimensions
Length
25-3/16 in
Center Hole Diameter
1/2 in
Thickness
0.236 in
Overall Width
2-1/2 in
Details
Replaces
Toro 108-1958, 108-1958-03, 121-5347-03
Description
Stens Standard Blade is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.