Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Brushcutter Blade, 9 X 22 Tooth 395-345

  • Mfr # 395-345

  • Zoro # G204248465


product price: $32.29
/ea

Key Features

Center Hole Diameter
1 in
Thickness
2 mm
Features
Chisel tooth blade; High quality, heat treated steel; SKS5 grade or equivalent material
Number of Teeth
22
Usage
Clearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395-345
Zoro #
G204248465
UPC #
23899104543
Country of Origin
Germany

Dimensions

Center Hole Diameter
1 in
Thickness
2 mm
Diameter
9 in

Details

Features
Chisel tooth blade; High quality, heat treated steel; SKS5 grade or equivalent material
Number of Teeth
22
Usage
Clearing
Replaces
Cub Cadet 791-145873, 791-145873B, MTD 791-145873, 791-145873B

Description

Stens Steel Brush Cutter Blades make quick work at clearing coarse grass, thick weeds, bushes and small trees. The sharp cutting edges easily slice into brush for quick and efficient removal of unwanted vegetative growth. Brush cutter blades combine exceptional sharpness for efficient cutting with strength for high durability. These blades are perfect for tacking overgrown brush that is too tough for trimmer line. Edges are razor sharpened to dig into brush with ease and speed. Steel blades are heat treated during manufacture for extra strength. Heat treated steel exhibits extraordinary durability for a longer service life without any brittleness that could compromise performance and longevity. The cutting speed and long-lasting durability of Stens brush cutter blades make them a popular choice for professional landscape services.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.