Synthetic Motor Oil For Lucas Oil 10210, 10211 Size 1 Liter;
- Mfr # 051-754
- Zoro # G309005116
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Container Size
1 l
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 051-754
- Zoro #
- G309005116
- UPC #
- 23899586769
- Country of Origin
- United States
Dimensions
- Container Size
- 1 l
Details
- Item
- motor oil
Description
Specs: Synthetic Motor Oil, Oil Weight: SAE 0W-40, Size: 1 Liter, Notes: 12 bottles per case, European formula with the highest quality synthetic base stocks and an exclusive high performance additive system, including lubricity and anti-seize agents, Excellent cold temperatures properties and compatible with both conventional and synthetic engine oils. Replaces OEM Numbers: Lucas Oil: 10210, 10211. Stens 1 year warranty ensures reliability and performance for every part. We're confident that our products will work flawlessly, but in a rare case that it does not, we'll replace it anytime within one year of your order.. Stens branded parts are trusted by professional dealers to perform OEM quality repairs. The Stens name is featured on all Genuine Stens product packaging.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.