Zoro Homepage

Throttle Control Cable For Snapper Oem : 7011991 290-411

  • Mfr # 290-411

  • Zoro # G704263432


product price: $15.89
/ea

Key Features

Replaces OEM Part
Snapper 1-1991, 7011991, 7011991YP
Action
Positive
Conduit Length
50 in
Inner Wire Length
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290-411
Zoro #
G704263432
UPC #
23899029662
Country of Origin
Taiwan, Province of China

Dimensions

Conduit Length
50 in
Inner Wire Length
52 in

Details

Replaces OEM Part
Snapper 1-1991, 7011991, 7011991YP
Action
Positive

Description

Stens Throttle Control Cable is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer control for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.