Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tie Rod Assembly Replaces John Deere Am132391

  • Mfr # 245-750

  • Zoro # G504263083


product price: $47.59
/ea

Key Features

Overall Length
21-1/2 in
Replaces OEM Part
John Deere AM119106, AM123075, AM132391
Outside Dia.
5/8 in
Thread Size
3/8"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
245-750
Zoro #
G504263083
UPC #
23899541058
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
21-1/2 in
Outside Dia.
5/8 in
Thread Size
3/8"-24

Details

Replaces OEM Part
John Deere AM119106, AM123075, AM132391

Description

Keep yout small outdoor power equipment running at the top of its game with a Tie Rod assembly to replace your old, worn out tie rod. Stens parts are made of high quality material that is built to last and can withstand harsh weather.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.