Tire For Bobcat 4158460-02, Carlisle 511419, Ransomes 4158460-02

  • Mfr # 161-822

  • Zoro # G704993773


product price:  $112.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161-822
Zoro #
G704993773
UPC #
023899560165
Country of Origin
United States

Description

Description: Tire
Max Load Capacity: 1100
Max PSI: 22
Ply: 4
Rim Size: 12"
Tire Size: 23x8.50-12
Tread: Turf
Type: Tubeless
Replaces OEM Numbers:
Bobcat: 4158460-02
Carlisle: 511419
KTW: 8512-4TF-QH
Ransomes: 4158460-02, *Verify the part fits before purchasing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.