Tire For Exmark 52" and 60" Turf Tracer Belt Drive (70,000 - 89,999)
- Mfr # 161-812
- Zoro # G504993768
product price:Â
$
68.69
/ea
Key Features
Replaces OEM Part
Kenda 242710A7, KTW 758-4TF-QH
Ply
4
Type
Tubeless
Rim Size
8 in
Tire Size
16x7.50-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 161-812
- Zoro #
- G504993768
- UPC #
- 023899563746
- Country of Origin
- China
- Replaces OEM Part
- Kenda 242710A7, KTW 758-4TF-QH
- Ply
- 4
- Type
- Tubeless
- Tread
- Turf
- Max. PSI
- 24
Dimensions
- Rim Size
- 8 in
- Tire Size
- 16x7.50-8
Description
Description: Tire
Max Load Capacity: 627
Max PSI: 24
Ply: 4
Rim Size: 8"
Tire Size: 16x7.50-8
Tread: Turf
Type: Tubeless
Replaces OEM Numbers:
Kenda: 242710A7
KTW: 758-4TF-QH, Compatible With/Replacement For:
Exmark 52" and 60" Turf Tracer Belt Drive (70,000 - 89,999), *Verify the part fits before purchasing
Max Load Capacity: 627
Max PSI: 24
Ply: 4
Rim Size: 8"
Tire Size: 16x7.50-8
Tread: Turf
Type: Tubeless
Replaces OEM Numbers:
Kenda: 242710A7
KTW: 758-4TF-QH, Compatible With/Replacement For:
Exmark 52" and 60" Turf Tracer Belt Drive (70,000 - 89,999), *Verify the part fits before purchasing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.