Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire For Grasshopper Ztr

  • Mfr # 165-404

  • Zoro # G704247630


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Max. PSI
20 PSI
Tread
Turf Master
Type
Tubeless
Max. Tire Dia.
24x12.00-12
Max Rim Dia.
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165-404
Zoro #
G704247630
UPC #
23899171941
Country of Origin
China

Dimensions

Max. Tire Dia.
24x12.00-12
Max Rim Dia.
12 in

Details

Max. PSI
20 PSI
Tread
Turf Master
Type
Tubeless
Ply
4
Features
Deep tread design, broad foot print for traction and contoured shoulder will minimize turf wear, Proven rubber compounds and tread designs get the job done, Tire and wheel solutions for homeowner and grounds care professional applications
Max Load Capacity
1710

Description

Stens tires excel for traction, reduced turf impact and long-lasting durability. These outdoor power equipment tires are made to reduce slipping and sliding on turfgrass and damp surfaces. The enhanced tread design delivers safe and secure traction. Better traction with less sliding and spinning lessens damage to the turf by reducing incidents in which the tires dig in. Special rubber compounds reduce tire wear, resist ultra-violet rays and dry rot damage, as well as handle hot and cold temperature extremes. These tires also provide a softer, more relaxing ride for enhanced comfort. Stens tires are professional grade for grounds crew workers and homeowners who want a higher-grade tire.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.