Tire For Kenda 105000876B1, KTW 1008-4TF-QH 1190 Max Load Capacity

  • Mfr # 161-820

  • Zoro # G104993762


product price:  $105.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
161-820
Zoro #
G104993762
UPC #
023899560172
Country of Origin
China

Description

Description: Tire
Max Load Capacity: 1190
Max PSI: 22
Ply: 4
Rim Size: 8"
Tire Size: 20x10.00-8
Tread: Turf
Type: Tubeless
Replaces OEM Numbers:
Kenda: 105000876B1, 24461014
KTW: 1008-4TF-QH, *Verify the part fits before purchasing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.