Toothed Blade For Toro 21" Walk Behind Super Recycler Mowers 116-4500

  • Mfr # 346-429

  • Zoro # G004248610


product price:  $22.29
/ea

Key Features

Length
20-7/8 in
Center Hole Diameter
7/16 in
Thickness
0.149 in
Overall Width
2-1/4 in
Outer Hole Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
346-429
Zoro #
G004248610
UPC #
23899542918
Country of Origin
United States

Dimensions

Length
20-7/8 in
Center Hole Diameter
7/16 in
Thickness
0.149 in
Overall Width
2-1/4 in
Outer Hole Size
3/8 in

Details

Replaces
Exmark 108-3762-03P, 108-3762-S, 133-8183-03P, Toro 108-0954-03, 108-3762-03, 108-3762-03P, 133-8182-03, 133-8183-03, 133-8183-03P, 91-4106, 93-4106-03, 93-4106-03P, 94-051

Description

Stens Toothed Lawn Mower Blades work for discharging, bagging and mulching applications, making them highly adaptable for different lawn mowing needs. Because of this exceptional 3-in-1 versatility, toothed lawn mower blades are ideal for lawn services with clients who have different preferences. The versatility of these blades is also convenient for homeowners who may choose to handle lawn clippings differently over the course of the season. Toothed blades create an air draft that pulls the grass blades upwards as the blade circulates. With the grass standing up straighter, the blade produces a more uniform and consistent cut for a beautifully manicured lawn. The suction produced by the blade circulates the clipping within the mower deck for finer cuttings, easier bagging and more powerful discharging. Stens toothed lawn mower blades are an ideal choice for anyone needing versatility when mowing lawns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.