Transmission Filter Shop Pack For Hitachi Ex50 And Ue50 4265247; 120-471-12

  • Mfr # 120-471-12

  • Zoro # G904264055


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3-1/2 in
Replaces OEM Part
Ferris 5021068X1, 5021068X1SM, Gehl 78853, Grasshopper 100850, Hitachi 4265247, Hustler 768341, John Deere 4265247, 4285643, 4616542, 4S00203, 8944147963, Snapper 5021068X1SM, 7042715, 7042715YP, Vermeer 116050003, Wright Mfg. 34490002
Outside Dia.
3 in
Thread Size
3/4"-16
Micron
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120-471-12
Zoro #
G904264055
UPC #
23899553211
Country of Origin
United States

Dimensions

Overall Height
3-1/2 in
Outside Dia.
3 in
Thread Size
3/4"-16

Details

Replaces OEM Part
Ferris 5021068X1, 5021068X1SM, Gehl 78853, Grasshopper 100850, Hitachi 4265247, Hustler 768341, John Deere 4265247, 4285643, 4616542, 4S00203, 8944147963, Snapper 5021068X1SM, 7042715, 7042715YP, Vermeer 116050003, Wright Mfg. 34490002
Micron
13

Description

Replace your worn transmission filters to keep equipment running at peak performance. Stens transmission filters are high quality durable filters that fit snugly to eliminate transmission flow leaks. Replace your filter when dirty or at the manufacturers recommended schedule. Stens Filters meet or exceed OEM specifications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.