Tygon Fuel Line 115-315 1/16 In. I.D. X 1/8 In. O.D.

  • Mfr # 115-315

  • Zoro # G204247055


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
1/16 in
Outside Diameter
1/8 in
Color
Clear yellow
Features
Maintains air tight seal on fittings even in extreme temperatures; Oil and gas resistant; Resists swelling and hardening; Translucent material allows visual inspection of flow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115-315
Zoro #
G204247055
UPC #
023899269365
Country of Origin
United States

Dimensions

Inside Dia.
1/16 in
Outside Diameter
1/8 in

Details

Color
Clear yellow
Features
Maintains air tight seal on fittings even in extreme temperatures; Oil and gas resistant; Resists swelling and hardening; Translucent material allows visual inspection of flow

Description

Stens Tygon fuel line is highly rated for handling gasoline, kerosene, glycol-based coolants and many compounds, making it the perfect choice for lawn and garden equipment and other small engine applications. These fuel lines are compatible with fuels that have an ethanol content greater than 10 percent. Because Tygon resists hydrocarbons, these fuel lines resist swelling and hardening that can lead to cracking and leakage. Ozone and UV light resistance adds to the overall durability. These fuel lines maintain a secure seal on fittings even in extreme temperatures, reducing the chances of leakage at connection points. Because Tygon exhibits exceptional flexibility, the fuel line is easy to install, even where space is limited or the application requires several curves. The translucent yellow color allows for easy inspection of fuel flow. Stens Tygon fuel line will pay off with greater reliability when used on outdoor power equipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.