Tygon Fuel Line
Mfr # 115-323
Zoro # G3895096
product price: $71.89
/eaKey Features
Diameter
OD .140 in ID .080 in
Length
50 ft
Product Type
Fuel Line
Material
Tygon(R)
Compatible Brand
Stens
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115-323
Zoro #
G3895096
UPC #
023899185474
Country of Origin
United States
Dimensions
Diameter
OD .140 in ID .080 in
Length
50 ft
Overall Diameter
0.140 in
Overall Length
50 ft
Details
Item
Tygon Fuel Line
Product Type
Fuel Line
Material
Tygon(R)
Compatible Brand
Stens
Compatible Product Type
Fuel Line
Compatible Manufacturer Number
115-324, 115-400
Description
Tygon Fuel Line, Diameter OD .140 In. ID .080 In., Length 50 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.