Zoro Homepage

Tygon Fuel Line

  • Mfr # 115-343

  • Zoro # G4030731


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Diameter
OD 1/4 in ID 1/8 in
Length
50 ft
Product Type
Fuel Line
Material
Tygon(R)
Overall Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115-343
Zoro #
G4030731
UPC #
023899122912
Country of Origin
United States

Dimensions

Diameter
OD 1/4 in ID 1/8 in
Length
50 ft
Overall Diameter
1/4 in
Overall Length
50 ft

Details

Item
Tygon Fuel Line
Product Type
Fuel Line
Material
Tygon(R)
Compatible Brand
Stens
Compatible Manufacturer Number
HLX-066-1100
Compatible Product Type
Fuel Line

Description

Tygon Fuel Line, Diameter OD 1/4 In. ID 1/8 In., Length 50 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.