Zoro Homepage

V-Idler 1727978 280-255

  • Mfr # 280-255

  • Zoro # G704247722


product price: $14.39
/ea

Key Features

Overall Height (In.)
5/8 in
Outside Diameter
2-5/8 in
Overall Width (In.)
5/8 in
Material
Metal
Replaces
AYP 582937801, 756-1035A, 75672, CaseIH C23456, FMC 172-7978, Jacobsen 325267, Lawn-Boy 742233, MTD 756-0166, 756-1035, 756-1035A, 756-166, Murray 47781, 48881, 53243, Snapper 1-4208, 7014208, 7014208YP, Toro 110370, 93-0320, Troy-Bilt 1727978, GW-1727978
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280-255
Zoro #
G704247722
UPC #
023899026104
Country of Origin
United States

Dimensions

Overall Height (In.)
5/8 in
Outside Diameter
2-5/8 in
Overall Width (In.)
5/8 in
Inside Dia.
3/8 in

Details

Material
Metal
Replaces
AYP 582937801, 756-1035A, 75672, CaseIH C23456, FMC 172-7978, Jacobsen 325267, Lawn-Boy 742233, MTD 756-0166, 756-1035, 756-1035A, 756-166, Murray 47781, 48881, 53243, Snapper 1-4208, 7014208, 7014208YP, Toro 110370, 93-0320, Troy-Bilt 1727978, GW-1727978
Frontside Offset
1/2 in

Description

Stens offers V-idlers for variety of applications from Lawn mowers, snowblowers, chainsaws and more. Made of strong, durable material our idlers are built to last and keep your small engine outdoor power equipment running at the top of its game. These idlers meet or exceed OEM specifications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.