Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Idler For 756-1207 280-248

  • Mfr # 280-248

  • Zoro # G204247734


product price: $15.75
/ea

Key Features

Overall Height (In.)
3/4 in
Material
Metal
Outside Diameter
3 in
Overall Width (In.)
3/4 in
Replaces
AYP 4827H, 53018, FMC 172-0567, John Deere 24H1682, AM102322, AM103019, AM115682, AM32672, Massey Ferguson 1040013M1, MTD 1710567, 2120-84, 756-0116, 756-0116A, 756-04209, 756-04241, 756-116, 756-1207, Murray 10702, 45074, Toro 100335, 112-0892, 112-6133, 3-4243, 8205, Troy-Bilt 1710567, 1813278, 756-04241, 756-1207, Walker 7245, 7245-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280-248
Zoro #
G204247734
UPC #
23899026081
Country of Origin
United States

Dimensions

Overall Height (In.)
3/4 in
Outside Diameter
3 in
Overall Width (In.)
3/4 in
Inside Dia.
3/8 in

Details

Material
Metal
Replaces
AYP 4827H, 53018, FMC 172-0567, John Deere 24H1682, AM102322, AM103019, AM115682, AM32672, Massey Ferguson 1040013M1, MTD 1710567, 2120-84, 756-0116, 756-0116A, 756-04209, 756-04241, 756-116, 756-1207, Murray 10702, 45074, Toro 100335, 112-0892, 112-6133, 3-4243, 8205, Troy-Bilt 1710567, 1813278, 756-04241, 756-1207, Walker 7245, 7245-1
Frontside Offset
1/2 in

Description

Stens offers V-idlers for variety of applications from Lawn mowers, snowblowers, chainsaws and more. Made of strong, durable material our idlers are built to last and keep your small engine outdoor power equipment running at the top of its game. These idlers meet or exceed OEM specifications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.