V-Idler For John Deere 55 56 57 65 68 116 130 160 165 175 185 280-127

  • Mfr # 280-127

  • Zoro # G104248121


product price:  $21.49
/ea

Key Features

Overall Height
3/4 in
Material
Metal
Width
3/4 in
Replaces OEM Part
John Deere 24H1682, AM103019, AM103287, AM115682, AM32672, AM37321
Inside Dia.
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
280-127
Zoro #
G104248121
UPC #
023899089574
Country of Origin
United States

Dimensions

Overall Height
3/4 in
Width
3/4 in
Inside Dia.
3/8 in
Outside Dia.
3-1/16 in

Details

Material
Metal
Replaces OEM Part
John Deere 24H1682, AM103019, AM103287, AM115682, AM32672, AM37321
Frontside Offset
15/32 in

Description

Stens offers V-idlers for variety of applications from Lawn mowers, snowblowers, chainsaws and more. Made of strong, durable material our idlers are built to last and keep your small engine outdoor power equipment running at the top of its game. These idlers meet or exceed OEM specifications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.