Zoro Homepage

V-Idler For John Deere X300 Am138080, Am134502

  • Mfr # 280-842

  • Zoro # G804247745


product price: $12.49
/ea

Key Features

Overall Height
1-1/4 in
Width
1-1/4 in
Material
Plastic
Replaces OEM Part
John Deere AM134502, AM138080, AUC11238
Inside Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280-842
Zoro #
G804247745
UPC #
23899317356
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1-1/4 in
Width
1-1/4 in
Inside Dia.
5/16 in
Outside Dia.
4 in

Details

Material
Plastic
Replaces OEM Part
John Deere AM134502, AM138080, AUC11238
Frontside Offset
1/2 in

Description

Stens offers V-idlers for variety of applications from Lawn mowers, snowblowers, chainsaws and more. Made of strong, durable material our idlers are built to last and keep your small engine outdoor power equipment running at the top of its game. These idlers meet or exceed OEM specifications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.