V-Idler For MTD 13A226JD099 247.25000 20.13A277SS099 247.288820

  • Mfr # 280-680

  • Zoro # G704924715


product price: $16.49
/ea

Key Features

Width
3/4 in
Material
Metal
Overall Height
3/4 in
Replaces OEM Part
MTD 756-04325
Inside Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280-680
Zoro #
G704924715
UPC #
23899553884
Country of Origin
China

Dimensions

Width
3/4 in
Overall Height
3/4 in
Inside Dia.
3/8 in
Outside Dia.
3 in

Details

Material
Metal
Replaces OEM Part
MTD 756-04325
Frontside Offset
1/2 in

Description

Description: V-Idler
A: 3"
C: 3/8"
D: 3/4"
E: 1/2"
F: 1/2"
H: 1/4"
Height: 3/4"
ID: 3/8"
Material: Metal
OD: 3"
Replaces OEM Numbers:
MTD: 756-04325, Compatible With/Replacement For:
MTD 13A226JD099, 13A277SS099, 13A277SS299, 13A277XS099, 13A277XS299, 13A277XS299, 13A278XS099, 13A278XS299, 13A278XS299, 13A878XS099, 13A878XT099, 13A878XT299, 13AD78XS099, 13AD78XS099, 13AJ77SS099, 13AJ78SS099, 13AL78SS099, 13AL78SS299, 13AL78ST099, 13AL78ST299, 13AL78XT099 and 13AL78XT299, *Verify the part fits before purchasing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.