Wheel Bearing For Ariens Rear Height Adjuster 05408900 Lawn Mowers

  • Mfr # 230-128

  • Zoro # G804247424


product price:  $11.49
/ea

Key Features

Outside Dia.
1.38 in
Height
0.48 in
Duty Rating
Heavy Duty
Inside Dia.
0.75 in
Replaces
Ariens 05408900, 05416200, Bobcat 2188123-03, Bunton P0209, PLO941, CaseIH 384881-R93, 384881-R94, C12110, Cub Cadet IH384891-R94, Gravely 011193, 036778, 05408900, John Deere 941-0141, AM118315, AM127304, AM35443, MTD 1185616, 741-0141, IH-384881-R94, Snapper 1-0953, 1-2390, 1-5474, 2-6693, 7028722, 7028722YP, Toro 110513, 251-210
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
230-128
Zoro #
G804247424
UPC #
023899014200
Country of Origin
China

Dimensions

Outside Dia.
1.38 in
Height
0.48 in
Inside Dia.
0.75 in

Details

Duty Rating
Heavy Duty
Replaces
Ariens 05408900, 05416200, Bobcat 2188123-03, Bunton P0209, PLO941, CaseIH 384881-R93, 384881-R94, C12110, Cub Cadet IH384891-R94, Gravely 011193, 036778, 05408900, John Deere 941-0141, AM118315, AM127304, AM35443, MTD 1185616, 741-0141, IH-384881-R94, Snapper 1-0953, 1-2390, 1-5474, 2-6693, 7028722, 7028722YP, Toro 110513, 251-210

Description

Stens Wheel Bearing is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer parts and accessories for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.