Zoro Homepage

Wheel Bearing For Grasshopper 120050 215-370

  • Mfr # 215-370

  • Zoro # G404263824


product price: $13.59
/ea

Key Features

Overall Height
0.577 in
Replaces OEM Part
Dixie Chopper 10205, Grasshopper 120050, John Deere PT8894, McLane 2036, MTD 741-0569, 941-0569, Walker 5037, 5037-1, Woods 70043
Inside Dia.
0.625 in
Outside Dia.
1.381 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215-370
Zoro #
G404263824
UPC #
23899132324
Country of Origin
China

Dimensions

Overall Height
0.577 in
Inside Dia.
0.625 in
Outside Dia.
1.381 in

Details

Replaces OEM Part
Dixie Chopper 10205, Grasshopper 120050, John Deere PT8894, McLane 2036, MTD 741-0569, 941-0569, Walker 5037, 5037-1, Woods 70043

Description

Stens Bearings are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.