Zoro Homepage

Wheel Bearings For Toro Exmark Metro Scag 32" & 36" Cut Deck 230-237

  • Mfr # 230-237

  • Zoro # G304247634


product price: $21.89
/ea

Key Features

Outside Dia.
2 in
Overall Height
0.562 in
Replaces OEM Part
Bobcat 148042, Encore 363187, Exmark 1-323329, E323329, Jacobsen 182201, Scag 481858, 48193-01, Snapper 1-9169, 7019169, 7019169YP, Toro 251-299
Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230-237
Zoro #
G304247634
UPC #
23899137190
Country of Origin
China

Dimensions

Outside Dia.
2 in
Overall Height
0.562 in
Inside Dia.
1 in

Details

Replaces OEM Part
Bobcat 148042, Encore 363187, Exmark 1-323329, E323329, Jacobsen 182201, Scag 481858, 48193-01, Snapper 1-9169, 7019169, 7019169YP, Toro 251-299

Description

Stens Wheel Bearing is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer parts and accessories for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.