Zoro Homepage

Wheel Rim And Hub 175-026 For 6" Diameter

  • Mfr # 175-026

  • Zoro # G004247521


product price: $38.75
/ea

Key Features

Includes
45 Degree grease zerk
Diameter
6 in
Width
3-3/4 in
Hub Bore
1-3/8 in
Replaces
Carlisle 50-660
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175-026
Zoro #
G004247521
UPC #
23899010684
Country of Origin
United States

Dimensions

Diameter
6 in
Width
3-3/4 in

Details

Includes
45 Degree grease zerk
Hub Bore
1-3/8 in
Replaces
Carlisle 50-660

Description

Stens Wheels are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer parts and accessories for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.