Zoro Homepage

4 ft. Exercise Bungee Cord with Attachments; Tan - 2 x Light

  • Mfr # ST1536497

  • Zoro # G803747703


product price: $30.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST1536497
Zoro #
G803747703
UPC #
780997397849
Country of Origin
China

Description

Each cord has a snap-hook on one end and a door jamb nub and a loop anchor on the other end. To use, attach snap-hook on one end of bungee cord to D-ring handles, D-ring straps or D-ring anchors. Grip the loop, use the loop as a foot stirrup, or place nub anchor in a door jamb. Use to perform upper or lower body exercises.

Features
  • Exercise Bungee Cord with Attachments
Specifications
  • Color: Tan
  • Size: 2X Light
  • Size: 4'
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.