Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

58"L x 17"W x 3"H Wall Mount Rack 2 Ball

  • Mfr # ST14429

  • Zoro # G803712664


product price: $74.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST14429
Zoro #
G803712664
UPC #
657248189686
Country of Origin
China

Description

  • Manufactured of healthcare grade PVC pipe and fittings.
  • Provides therapists with space saving storage alternatives to storing and organizing gymnic physio rolls and other therapy balls.
  • Reinforced at all stress related areas.
  • Available in several styles: Wall Mount (holds 2 balls) Stationary (holds 6 balls) and Mobile (holds 6 balls).
    Specifications:
  • Wall Mount Dimensions: 3" H x 17" W x 58" D.
  • Stationary Dimensions: 58" H x 19" W x 64" D.
  • Mobile Dimensions: 62" H x 19" W x 64" D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.