This item is Discontinued.

Step-Up Relief Dumbbell Core; Back; Chest and Lower Body - Paper ST15970

This item is Discontinued.

Step-Up Relief

Dumbbell Core; Back; Chest and Lower Body - Paper (Discontinued)

Mfr # ST15970
Zoro # G803903154
UPC # 657248223205
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST15970
Zoro #
G803903154
UPC #
657248223205
Country of Origin
China

Description

Dumbbells are one of the oldest, most commonly used, and best strength training tools because they extremely effective, yet easy to use. The dumbbell exercises on this poster work the core abs and lower back as well as the chest, back and legs. Dumbbells are a simple piece of equipment, they will increase your strength and improve your stamina, while burning calories and reducing body fat.
Aided by photos and step-by-step instructions, the chart clearly explains many exercises with dumbbells that develop lower body, back and core strength. Beginners and fitness experts alike will find this easy-to-follow poster makes a great addition to any gym wall.

  • Follow the posters illustrations and descriptions for variations on crunches, lunges, squats and calf raises.
  • Round out your routine with the bench press, deadlift, flyes, standing hip flexor, lying pullover, bent-over row, the bridge with dumbbell and the pointing dog.
  • Dumbbells are the ultimate tool to develop your core strength and coordination.
  • Poster - Paper
  • Dimension - 36 x 24 in.
  • Item Weight - 6 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.