Zoro Homepage

Reclining Bath Chair

  • Mfr # ST97485

  • Zoro # G004005404


product price: $180.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST97485
Zoro #
G004005404
UPC #
654204441239
Country of Origin
China

Description

  • with base extension and casters.
  • Fits easily in all standard tubs.
  • Extension legs will facilitate transferring and making bathing and showering a breeze.
  • Eliminates the need to transfer from one chair to another avoiding accidental falls/drops.
  • Adjustable belts hold and secure individual in place.
  • Leg/base extension accommodates beds tubs and shower heights.
  • Safe anti-slip rubber pads.
  • Optional height-adjustable head support padSmall size for a child up to 40'' tall and 100 lbs.
  • Internal Length: 29''.
  • Internal Width: 14''.
  • Back Height: 19''.
  • Seat Depth: 13''.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.