Zoro Homepage

Reclining Shower Chair

  • Mfr # ST97486

  • Zoro # G904099251


product price: $413.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST97486
Zoro #
G904099251
UPC #
654204441246
Country of Origin
China

Description

Reclining Shower Commode - Durable and easy to clean medical Grade PVC with the advantage of the latest innovations using lightweight non corrosive materials.
  • Shower Chairs feature aesthetically pleasing ergonomic curved arms that support users without sharp edges.
  • Arms features anti-slip safety handgrip providing comfort and safety using your shower chair.
  • Fast drying and removable mesh back/sling provides sanitary construction ideal for home and institutional use.
  • Threaded stem castors provide additional safety compared to typical friction fit found on other chairs.
  • with Deluxe Elongated Open Front Commode Seat.
  • nternal Width: 20".
  • External Width: 24".
  • Threaded Stem Casters: 3" x 1-1/4".
  • Size: 48" H x 24" W x 18" D.
  • Seat Height: 21".
  • Back Width Exterior: 16".
  • Exterior Length Upright: 41".
  • Exterior Length Reclined: 44".
  • Reclined Back: 29".
  • Capacity: 325 lbs.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.